Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drill/Countersink, R, OAL 3.15mm, 60 Deg.

  • Mfr # 906-000-381

  • Zoro # G3040847


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Size
0.50mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
906-000-381
Zoro #
G3040847
UPC #
-
Country of Origin
United States

Dimensions

Size
0.50mm
Overall Length
3.15 mm
Drill Size
0.50 mm
Body Dia.
2.12 mm
Drill Point Dia.
0.50 mm
Size- Decimal
#19 (0.1660)
Point Dia.
0.50mm
Dimension Type
Metric
Size - Decimal
0.50mm - 0.0197

Details

Item
Center Drill
Cutting Direction
Right Hand
Countersink Style
Radius
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Number of Flutes
2
Flute Type
Spiral
Series
Long
Measurement System
Metric
Included Angle
60 Degrees

Description

Center Drill, Radius, High Speed Steel, 60 Degrees , 0.50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.