Drill/Countersink, R, OAL 3.15mm, 60 Deg.
Mfr # 906-000-383
Zoro # G3040829
product price: $5.89
/eaSold in multiples of 2 for $11.78
Key Features
Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
906-000-383
Zoro #
G3040829
UPC #
-
Country of Origin
United States
Dimensions
Size
1.00mm
Overall Length
3.15 mm
Drill Size
1.00 mm
Body Dia.
3.00 mm
Drill Point Dia.
1.00 mm
Dimension Type
Metric
Point Dia.
1.00mm
Size- Decimal
3.00mm (0.1181)
Size - Decimal
1.00mm - 0.0394
Details
Item
Center Drill
Countersink Style
Radius
Cutting Direction
Right Hand
Material - Machining
High Speed Steel
Countersink Angle
60 Degrees
Cutting Direction - Machining
Right Hand
Material
High Speed Steel
Finish
Bright (Uncoated)
Finish - Machining
Bright (Uncoated)
Flute Type
Spiral
Measurement System
Metric
Number of Flutes
2
Included Angle
60 Degrees
Series
Long
Description
Center Drill, Radius, High Speed Steel, 60 Degrees , 1.00 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.