Zoro Homepage

Drill/Countersink, R, OAL 4.00mm, 60 Deg.

  • Mfr # 18440

  • Zoro # G9731592


product price: $10.89
/ea

Key Features

Overall Length
4.00 mm
Material
Cobalt
Finish
Bright (Uncoated)
Size
1.60mm
Countersink Angle
60 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18440
Zoro #
G9731592
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
4.00 mm
Size
1.60mm
Drill Size
1.60 mm
Point Dia.
1.60mm
Dimension Type
Metric
Body Dia.
4.25 mm
Drill Point Dia.
1.60 mm

Details

Item
Center Drill
Material
Cobalt
Finish
Bright (Uncoated)
Countersink Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Cutting Direction
Right Hand
Included Angle
60 Degrees
Number of Flutes
2
Cutting Direction - Machining
Right Hand
Material - Machining
Cobalt
Measurement System
Metric
Series
Long
Flute Type
Spiral
Countersink Style
Radius

Description

This KEO 18440 Drill/Countersink is the perfect tool for drilling pilot holes and countersinking screws. The center drill features a 60 degree countersink angle. It has a right hand cutting direction, allowing you to adjust your workpiece accordingly. With a bright uncoated finish, this tool will help to prevent corrosion and wear and tear as it works. This center drill also has an overall length of 4.00 mm, making it easy to hold in place while you work. If you want a high quality drill/countersink that will last, then the KEO 18440 Drill/Countersink is what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.