Zoro Homepage

Keyseat Cutter, 8T, LH, 1/16in Face

  • Mfr # 943-000-618

  • Zoro # G9013471


product price: $38.29
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
1/4 in
Cutter Thickness
1/16 in
Overall Length
2 1/16 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-618
Zoro #
G9013471
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Cutter Thickness
1/16 in
Overall Length
2 1/16 in
Shank Dia.
1/2 in
Neck Dia.
7/64 in
Face Width
1/16"
American Standard Size
202

Details

Material - Machining
High Speed Steel
Number of Teeth
8
Shank
Straight
Number of Pieces
1
Item
Standard Keyseat Cutter
Material
High Speed Steel
American Standard No.
202
Tooth Type
Straight
Left/Right Hand
Left Hand
Type
Standard
Finish
Bright (Uncoated)
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Left Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, High Speed Steel, Straight, 1/4 in Cutter Dia., Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.