Zoro Homepage

Keyseat Cutter, Carbide Tip, 1 1/8, No 709

  • Mfr # 943-000-746

  • Zoro # G1211341


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Cutter Dia.
1 1/8 in
Cutter Thickness
7/32 in
Overall Length
2 7/32 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-746
Zoro #
G1211341
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 1/8 in
Cutter Thickness
7/32 in
Overall Length
2 7/32 in
Shank Dia.
1/2 in
Neck Dia.
5/16 in
Face Width
7/32"
Cutter Dia. - Machining
1-1/8"
American Standard Size
709

Details

Material - Machining
Carbide Tipped
Number of Teeth
8
Item
Standard Keyseat Cutter
American Standard No.
709
Left/Right Hand
Right Hand Cut
Shank
Straight
Material
High Speed Steel, Carbide Tipped
Finish
Bright (Uncoated)
Tooth Type
Staggered
Type
Standard
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, Carbide Tipped, Staggered, 1 1/8 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.