Zoro Homepage

Keyseat Cutter, Carbide Tip, 1 1/8, No 1009

  • Mfr # 943-000-756

  • Zoro # G3419613


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Cutter Dia.
1 1/8 in
Cutter Thickness
5/16 in
Overall Length
2 5/16 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-756
Zoro #
G3419613
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 1/8 in
Cutter Thickness
5/16 in
Overall Length
2 5/16 in
Shank Dia.
1/2 in
Neck Dia.
27/64 in
Face Width
5/16"
Cutter Dia. - Machining
1-1/8"
American Standard Size
1009

Details

Material - Machining
Carbide Tipped
Number of Teeth
8
Material
High Speed Steel, Carbide Tipped
Tooth Type
Staggered
Finish
Bright (Uncoated)
Item
Standard Keyseat Cutter
Shank
Straight
American Standard No.
1009
Left/Right Hand
Right Hand Cut
Type
Standard
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, Carbide Tipped, Staggered, 1 1/8 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.