Keyseat Cutter, CH, No 406, 10T, RH, 1/8in Face
Mfr # 943-000-345
Zoro # G2775888
product price:Â $139.99
/ea
Free Shipping & Returns
Key Features
Material - Machining
Carbide Tipped
Cutter Dia.
1/2 in
Cutter Thickness
1/8 in
Overall Length
2 1/8 in
Shank Dia.
1/2 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
943-000-345
Zoro #
G2775888
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
1/2 in
Cutter Thickness
1/8 in
Overall Length
2 1/8 in
Shank Dia.
1/2 in
Neck Dia.
7/32 in
Face Width
1/8"
American Standard Size
404
Details
Material - Machining
Carbide Tipped
Number of Teeth
10
Shank
Straight
Left/Right Hand
Right Hand
American Standard No.
406
Type
Standard
Tooth Type
Straight
Material
Carbide Head
Finish
Bright (Uncoated)
Number of Pieces
1
Item
Standard Keyseat Cutter
Primary Material Application
All Materials
Measurement System
Inch
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat
Description
Standard Keyseat Cutter, Carbide Tipped, Straight, 1/2 in Cutter Dia., Right Hand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.