Zoro Homepage

Keyseat Cutter, Cobalt, 5/8 In, No 405, STAG

  • Mfr # 943-000-658

  • Zoro # G3370044


product price: $49.15
/ea

Key Features

Material - Machining
Cobalt
Cutter Dia.
5/8 in
Cutter Thickness
1/8 in
Overall Length
2 1/8 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-658
Zoro #
G3370044
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/8 in
Cutter Thickness
1/8 in
Overall Length
2 1/8 in
Shank Dia.
1/2 in
Neck Dia.
7/32 in
Face Width
1/8"
Cutter Dia. - Machining
5/8"
American Standard Size
405

Details

Material - Machining
Cobalt
Number of Teeth
8
American Standard No.
405
Finish
Bright (Uncoated)
Tooth Type
Staggered
Shank
Straight
Material
Cobalt Steel
Type
Standard
Item
Standard Keyseat Cutter
Left/Right Hand
Right Hand Cut
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, Cobalt, Staggered, 5/8 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.