Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter, CS, 12T, RH, 2-3/16in L

  • Mfr # 943-000-707

  • Zoro # G9013627


product price: $58.49
/ea

Key Features

Material - Machining
Cobalt
Cutter Dia.
1 in
Cutter Thickness
3/16 in
Overall Length
2 3/16 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-707
Zoro #
G9013627
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 in
Cutter Thickness
3/16 in
Overall Length
2 3/16 in
Shank Dia.
1/2 in
Neck Dia.
17/64 in
Face Width
3/16"
American Standard Size
608

Details

Material - Machining
Cobalt
Number of Teeth
12
Type
Standard
Number of Pieces
1
American Standard No.
608
Tooth Type
Straight
Finish
Bright (Uncoated)
Left/Right Hand
Right Hand
Material
Cobalt Steel
Shank
Straight
Item
Standard Keyseat Cutter
Primary Material Application
All Materials
Measurement System
Inch
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, Cobalt, Straight, 1 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.