Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter DIN 850-A 16, 5 x 3-HSS STR

  • Mfr # 943-000-496

  • Zoro # G9012744


product price: $49.49
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
16.5 mm
Cutter Thickness
3 mm
Overall Length
56 mm
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-496
Zoro #
G9012744
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
16.5 mm
Cutter Thickness
3 mm
Overall Length
56 mm
Shank Dia.
10 mm
Neck Dia.
4.6 mm
Face Width
7/64"

Details

Material - Machining
High Speed Steel
Number of Teeth
10
Material
High Speed Steel
Left/Right Hand
Right Hand
Number of Pieces
1
Tooth Type
Straight
Shank
Straight
American Standard No.
850
Item
Standard Keyseat Cutter
Finish
Bright (Uncoated)
Type
Standard
Measurement System
Metric
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, High Speed Steel, Straight, 16.5 mm Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.