Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter DIN 850-A 22, 5 x 8-HSS STR

  • Mfr # 943-000-512

  • Zoro # G9012902


product price: $51.19
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
22.5 mm
Cutter Thickness
8 mm
Overall Length
63 mm
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-512
Zoro #
G9012902
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
22.5 mm
Cutter Thickness
8 mm
Overall Length
63 mm
Shank Dia.
10 mm
Neck Dia.
6.5 mm
Face Width
5/16"

Details

Material - Machining
High Speed Steel
Number of Teeth
12
Type
Standard
Tooth Type
Straight
Material
High Speed Steel
Finish
Bright (Uncoated)
Item
Standard Keyseat Cutter
Number of Pieces
1
Left/Right Hand
Right Hand
Shank
Straight
American Standard No.
850
Primary Material Application
All Materials
Measurement System
Metric
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, High Speed Steel, Straight, 22.5 mm Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.