Keyseat Cutter, HSS, 1 1/2 In, No 812, STR

  • Mfr # 943-000-305

  • Zoro # G2487913


product price: $66.69
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
1 1/2 in
Cutter Thickness
1/4 in
Overall Length
2 1/4 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-305
Zoro #
G2487913
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 1/2 in
Cutter Thickness
1/4 in
Overall Length
2 1/4 in
Shank Dia.
1/2 in
Neck Dia.
27/64 in
Face Width
1/4"
Cutter Dia. - Machining
1-1/2"
American Standard Size
812

Details

Material - Machining
High Speed Steel
Number of Teeth
16
Material
High Speed Steel
Finish
Bright (Uncoated)
Shank
Straight
Left/Right Hand
Right Hand Cut
Type
Standard
Tooth Type
Straight
Item
Standard Keyseat Cutter
American Standard No.
812
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, High Speed Steel, Straight, 1 1/2 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.