Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter, HSS, 8T, LH, 3/32in Face

  • Mfr # 943-000-630

  • Zoro # G8588587


product price: $43.59
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
3/8 in
Cutter Thickness
3/32 in
Overall Length
2 3/32 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-630
Zoro #
G8588587
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/8 in
Cutter Thickness
3/32 in
Overall Length
2 3/32 in
Shank Dia.
1/2 in
Neck Dia.
7/64 in
Face Width
3/32"
American Standard Size
303

Details

Material - Machining
High Speed Steel
Number of Teeth
8
Left/Right Hand
Left Hand
Finish
Bright (Uncoated)
Shank
Straight
Number of Pieces
1
Material
High Speed Steel
Item
Standard Keyseat Cutter
Tooth Type
Straight
American Standard No.
303
Type
Standard
Primary Material Application
All Materials
Measurement System
Inch
Cutting Direction
Left Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, High Speed Steel, Straight, 3/8 in Cutter Dia., Left Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.