Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter, HSS, No 850, 14T, 32.5mm Dia.

  • Mfr # 943-000-524

  • Zoro # G8588325


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
32.5 mm
Cutter Thickness
8 mm
Overall Length
71 mm
Shank Dia.
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-524
Zoro #
G8588325
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
32.5 mm
Cutter Thickness
8 mm
Overall Length
71 mm
Shank Dia.
12 mm
Neck Dia.
8.5 mm
Face Width
5/16"

Details

Material - Machining
High Speed Steel
Number of Teeth
14
Item
Standard Keyseat Cutter
Left/Right Hand
Right Hand
Material
High Speed Steel
Number of Pieces
1
American Standard No.
850
Type
Standard
Shank
Straight
Finish
Bright (Uncoated)
Tooth Type
Straight
Primary Material Application
All Materials
Measurement System
Metric
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, High Speed Steel, Straight, 32.5 mm Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.