Keyseat Cutter, HSS, No 850, 8T, 10.5mm Dia.

  • Mfr # 943-000-490

  • Zoro # G9012683


product price: $41.39
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
10.5 mm
Cutter Thickness
3 mm
Overall Length
50 mm
Shank Dia.
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943-000-490
Zoro #
G9012683
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
10.5 mm
Cutter Thickness
3 mm
Overall Length
50 mm
Shank Dia.
6 mm
Neck Dia.
4.2 mm
Face Width
7/64"

Details

Material - Machining
High Speed Steel
Number of Teeth
8
Number of Pieces
1
Shank
Straight
Item
Standard Keyseat Cutter
Type
Standard
Material
High Speed Steel
Finish
Bright (Uncoated)
Tooth Type
Straight
American Standard No.
850
Left/Right Hand
Right Hand
Primary Material Application
All Materials
Measurement System
Metric
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Standard Keyseat Cutter, High Speed Steel, Straight, 10.5 mm Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.