Keyseat Cutter, Narrow, 12T, 7/8in x1/32in

  • Mfr # 943-000-557

  • Zoro # G9013216


product price:  $52.39
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
7/8 in
Cutter Thickness
1/32 in
Overall Length
2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943-000-557
Zoro #
G9013216
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
7/8 in
Cutter Thickness
1/32 in
Overall Length
2 in
Shank Dia.
1/2 in
Neck Dia.
15/64 in
Face Width
1/32"

Details

Material - Machining
High Speed Steel
Number of Teeth
12
Finish
Bright (Uncoated)
Left/Right Hand
Right Hand
Item
Narrow Keyseat Cutter
Shank
Straight
Number of Pieces
1
Tooth Type
Straight
Material
High Speed Steel
Type
Narrow
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Narrow Keyseat Cutter, High Speed Steel, Straight, 7/8 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.