Keyseat Cutter, Narrow, 8T, 1/4in x3/64in

  • Mfr # 943-000-535

  • Zoro # G9012997


product price:  $62.89
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
1/4 in
Cutter Thickness
3/64 in
Overall Length
2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943-000-535
Zoro #
G9012997
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/4 in
Cutter Thickness
3/64 in
Overall Length
2 in
Shank Dia.
1/2 in
Neck Dia.
7/64 in
Face Width
3/64"

Details

Material - Machining
High Speed Steel
Number of Teeth
8
Finish
Bright (Uncoated)
Type
Narrow
Shank
Straight
Left/Right Hand
Right Hand
Material
High Speed Steel
Number of Pieces
1
Item
Narrow Keyseat Cutter
Tooth Type
Straight
Primary Material Application
All Materials
Measurement System
Inch
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Narrow Keyseat Cutter, High Speed Steel, Straight, 1/4 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.