Keyseat Cutter, Narrow, 8T, 5/16in x3/64in

  • Mfr # 943-000-538

  • Zoro # G9013024


product price:  $65.29
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
5/16 in
Cutter Thickness
3/64 in
Overall Length
2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
943-000-538
Zoro #
G9013024
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5/16 in
Cutter Thickness
3/64 in
Overall Length
2 in
Shank Dia.
1/2 in
Neck Dia.
7/64 in
Face Width
3/64"

Details

Material - Machining
High Speed Steel
Number of Teeth
8
Left/Right Hand
Right Hand
Finish
Bright (Uncoated)
Shank
Straight
Tooth Type
Straight
Material
High Speed Steel
Number of Pieces
1
Type
Narrow
Item
Narrow Keyseat Cutter
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Narrow Keyseat Cutter, High Speed Steel, Straight, 5/16 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.