Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Keyseat Cutter, Narrow, HSS, 12T, 5/32in

  • Mfr # 943-000-582

  • Zoro # G8588361


product price: $67.29
/ea

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
1 1/8 in
Cutter Thickness
5/32 in
Overall Length
2 in
Shank Dia.
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
943-000-582
Zoro #
G8588361
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 1/8 in
Cutter Thickness
5/32 in
Overall Length
2 in
Shank Dia.
1/2 in
Neck Dia.
5/16 in
Face Width
5/32"

Details

Material - Machining
High Speed Steel
Number of Teeth
12
Tooth Type
Straight
Left/Right Hand
Right Hand
Type
Narrow
Number of Pieces
1
Item
Narrow Keyseat Cutter
Material
High Speed Steel
Shank
Straight
Finish
Bright (Uncoated)
Measurement System
Inch
Primary Material Application
All Materials
Cutting Direction
Right Hand
Shank Type - Machining
Straight
Cutting Style
Keyseat

Description

Narrow Keyseat Cutter, High Speed Steel, Straight, 1 1/8 in Cutter Dia., Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.