Zoro Homepage

M12 - Medium 3 Flute Metric Cap Screw Kounterbores

  • Mfr # 902-000-066

  • Zoro # G6489612


product price: $89.19
/ea
Free Shipping & Returns

Key Features

Shank Dia.
12.50 mm
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Overall Length
100.00 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
902-000-066
Zoro #
G6489612
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
20.00 mm
Shank Dia.
12.50 mm
Overall Length
100.00 mm
Pilot Dia. (In.)
14mm
Pilot Dia.
14.0 mm
Shank Dia. (In.)
12.5mm
Bore Dia.
20.00 mm
For Screw Size
M12
Overall Length (In.)
100mm
Body Dia. (In.)
20mm
Pilot Length
14.00 mm

Details

Item
Counterbore
Number of Flutes
3
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Primary Material Application
All Materials
Number of Pieces
1
Finish - Machining
Bright (Uncoated)
Counterbore Type
Standard
Type
Cap Screw
Material
Cobalt
Measurement System
Metric

Description

Counterbore, Cobalt, M12, Metric, Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.