Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Countersink, 4 Fl, 60 Deg, 1/2, Co

  • Mfr # 919-000-519

  • Zoro # G2532625


product price: $45.65
/ea

Key Features

Body Dia.
1/2 in
Shank Dia.
1/2 in
Number of Flutes
4
Material - Machining
Cobalt
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
919-000-519
Zoro #
G2532625
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
1/2 in
Shank Dia.
1/2 in
Overall Length
3 7/8 in
Shank Length (In.)
2-1/4
Shank Length
2 1/4 in
Overall Length (In.)
3-7/8
Body Dia. (In.)
1/2
Shank Dia. (In.)
1/2
Size - Decimal
1/2 in - 0.5000

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Material
Cobalt
Finish - Machining
Bright (Uncoated)
Application
For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Included Angle
60 Degrees
Number of Pieces
1
Type
Single Ended
Primary Material Application ISO Code
P
Measurement System
Fractional Inch
Included Angle (Deg.)
60
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 60 Degrees , 1/2 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.