Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Countersink, 4 Fl, 60 Deg, 7/8, Co

  • Mfr # 919-000-525

  • Zoro # G2631307


product price: $79.19
/ea
Free Shipping & Returns

Key Features

Body Dia.
7/8 in
Shank Dia.
1/2 in
Number of Flutes
4
Material - Machining
Cobalt
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-525
Zoro #
G2631307
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
7/8 in
Shank Dia.
1/2 in
Overall Length
4 1/4 in
Shank Dia. (In.)
1/2
Overall Length (In.)
4-1/4
Shank Length
2 1/4 in
Body Dia. (In.)
7/8
Shank Length (In.)
2-1/4
Size - Decimal
7/8 in - 0.8750

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Steel
Number of Pieces
1
Included Angle
60 Degrees
Finish - Machining
Bright (Uncoated)
Included Angle (Deg.)
60
Type
Single Ended
Measurement System
Fractional Inch
Material
Cobalt
Application
For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Primary Material Application ISO Code
P
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 60 Degrees , 7/8 in, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.