Zoro Homepage

Machine Countersink, 4 Fl, 60 Deg, 7/8, TiN

  • Mfr # 919-000-526

  • Zoro # G6486837


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
7/8 in
Shank Dia.
1/2 in
Number of Flutes
4
Material - Machining
Cobalt
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-526
Zoro #
G6486837
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
7/8 in
Shank Dia.
1/2 in
Overall Length
4 1/4 in
Shank Length
2 1/4 in
Shank Length (In.)
2-1/4
Body Dia. (In.)
7/8
Shank Dia. (In.)
1/2
Overall Length (In.)
4-1/4
Size - Decimal
7/8 in - 0.8750

Details

Item
Countersink
Countersink Angle
60 Degrees
Number of Flutes
4
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Primary Material Application ISO Code
P
Material
Cobalt
Number of Pieces
1
Finish - Machining
TiN
Measurement System
Fractional Inch
Included Angle (Deg.)
60
Included Angle
60 Degrees
Type
Single Ended
Application
For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Standards
ISO 9001:2008
Pilot Guide
No

Description

Countersink, 60 Degrees , 7/8 in, Cobalt, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.