Machine Countersink, 4 Fl, 82 Deg, 3/4, Co

KEO| Zoro #: G1874616| Mfr #: 55257

$49.29 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Included Angle (Deg.): 82Number of Flutes: 4Material: Cobalt Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1874616 Mfr #: 55257
Included Angle (Deg.): 82Number of Flutes: 4
Material: Cobalt SteelBody Dia. (In.): 3/4
Shank Dia. (In.): 1/2Pilot Dia. (In.): -
Number of Pieces: 1Shank Length (In.): 2-1/4
Application: For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And WoodSizes Included: -
Cutting Capacity (In.): -Item: Countersink
Finish: BrightType: Single Ended
Pilot Length (In.): -Overall Length (In.): 4-1/8
Country of Origin (subject to change): United States

Description

Machine Countersink, Single Ended, Number of Pieces -, Number of Flutes 4, Included Angle (Deg.) 82, Cutting Capacity (In.) -, Pilot Dia. (In.) -, Pilot Length (In.) -, Body Dia. (In.) 3/4, Shank Dia. (In.) 1/2, Shank Length (In.) 2-1/4, Overall Length (In.) 4-1/8, Cobalt, Bright Finish, For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood, Sizes Included -

Reviews