Machine Countersink, 4 Fl, 82 Deg, 5/8, Co
Mfr # 919-000-531
Zoro # G2744962
product price: $49.99
/eaKey Features
Body Dia.
5/8 in
Shank Dia.
1/2 in
Number of Flutes
4
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919-000-531
Zoro #
G2744962
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
5/8 in
Shank Dia.
1/2 in
Overall Length
4 in
Shank Dia. (In.)
1/2
Overall Length (In.)
4
Shank Length (In.)
2-1/4
Body Dia. (In.)
5/8
Shank Length
2 1/4 in
Size - Decimal
3/4 in - 0.7500
Description
Countersink, 82 Degrees , 5/8 in, Cobalt, Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.