Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Machine Countersink, 4 Fl, 82 Deg, 7/8, TiN

  • Mfr # 919-000-536

  • Zoro # G1204506


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Body Dia.
7/8 in
Shank Dia.
1/2 in
Number of Flutes
4
Material - Machining
Cobalt
Finish
Tin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-536
Zoro #
G1204506
UPC #
-
Country of Origin
United States

Dimensions

Body Dia.
7/8 in
Shank Dia.
1/2 in
Overall Length
4 1/4 in
Shank Length
2 1/4 in
Shank Length (In.)
2-1/4
Overall Length (In.)
4-1/4
Shank Dia. (In.)
1/2
Body Dia. (In.)
7/8
Size - Decimal
7/8 in - 0.8750

Details

Item
Countersink
Countersink Angle
82 Degrees
Number of Flutes
4
Material - Machining
Cobalt
Finish
Tin
Shank Type - Machining
Straight
Primary Material Application
Steel
Type
Single Ended
Application
For Use In Turret Lathes And Screw Machine Works On Cast Iron, Heat-Treated Steels, Titanium Alloys, Plastic And Wood
Material
Cobalt
Included Angle
82 Degrees
Primary Material Application ISO Code
P
Finish - Machining
TiN
Included Angle (Deg.)
82
Measurement System
Fractional Inch
Number of Pieces
1
Pilot Guide
No
Standards
ISO 9001:2008

Description

Countersink, 82 Degrees , 7/8 in, Cobalt, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.