Machine Countersink, 4 Fl, 90 Deg, 7/8, TiN
Mfr # 919-000-546
Zoro # G7111115
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Body Dia.
7/8 in
Shank Dia.
1/2 in
Number of Flutes
4
Material - Machining
Cobalt
Finish
Tin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
919-000-546
Zoro #
G7111115
UPC #
-
Country of Origin
United States
Dimensions
Body Dia.
7/8 in
Shank Dia.
1/2 in
Overall Length
4 1/4 in
Shank Length
2 1/4 in
Body Dia. (In.)
7/8
Shank Dia. (In.)
1/2
Shank Length (In.)
2-1/4
Overall Length (In.)
4-1/4
Size - Decimal
7/8 in - 0.8750
Description
Countersink, 90 Degrees , 7/8 in, Cobalt, TiN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.