Zoro Homepage

Milling Cutter, 10T, 2-1/2in L, 1/4in Face

  • Mfr # 929-000-078

  • Zoro # G9013401


product price: $90.69
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Included Angle
45 Degrees
Cutter Dia.
1 in
Cutter Thickness
1/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-000-078
Zoro #
G9013401
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 in
Cutter Thickness
1/4 in
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Neck Dia.
7/16 in
Face Width
1/4"

Details

Material - Machining
High Speed Steel
Included Angle
45 Degrees
Number of Teeth
10
Item
Dovetail Cutter
Finish
Bright (Uncoated)
Included Angle (Deg.)
45
Material
High Speed Steel
Tooth Type
Straight
Number of Pieces
1
Left/Right Hand
Right Hand
Shank
Straight
Type
Dovetail
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction
Right Hand
Primary Material Application
All Materials
Cutting Style
Dovetail

Description

Dovetail Cutter, 45 Degrees Included Angle, 1/4 in Cutter Thickness, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.