Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter, C, 6T, 4-3/8in L, 7/8in Face

  • Mfr # 929-000-074

  • Zoro # G8925917


product price: $470.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Carbide Tipped
Included Angle
60 Degrees
Cutter Dia.
2 1/2 in
Cutter Thickness
7/8 in
Overall Length
4 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-000-074
Zoro #
G8925917
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2 1/2 in
Cutter Thickness
7/8 in
Overall Length
4 3/8 in
Shank Dia.
1 1/4 in
Neck Dia.
1 in
Face Width
7/8"

Details

Material - Machining
Carbide Tipped
Included Angle
60 Degrees
Number of Teeth
6
Included Angle (Deg.)
60
Shank
Straight
Finish
Bright (Uncoated)
Type
Dovetail
Left/Right Hand
Right Hand
Number of Pieces
1
Material
Carbide Tipped
Item
Dovetail Cutter
Tooth Type
Straight
Shank Type - Machining
Weldon Flat
Primary Material Application
All Materials
Measurement System
Inch
Cutting Direction
Right Hand
Finish - Machining
Uncoated
Cutting Style
Dovetail

Description

Dovetail Cutter, 60 Degrees Included Angle, 7/8 in Cutter Thickness, Carbide Tipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.