Zoro Homepage

Milling Cutter, Cobalt, 10T, RH, 1/4in Face

  • Mfr # 929-000-086

  • Zoro # G8926014


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Included Angle
45 Degrees
Cutter Dia.
1 in
Cutter Thickness
1/4 in
Overall Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-000-086
Zoro #
G8926014
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 in
Cutter Thickness
1/4 in
Overall Length
2 1/2 in
Shank Dia.
1/2 in
Neck Dia.
7/16 in
Face Width
1/4"

Details

Material - Machining
Cobalt
Included Angle
45 Degrees
Number of Teeth
10
Item
Dovetail Cutter
Shank
Straight
Finish
Bright (Uncoated)
Material
Cobalt Steel
Left/Right Hand
Right Hand
Tooth Type
Straight
Included Angle (Deg.)
45
Number of Pieces
1
Type
Dovetail
Measurement System
Inch
Finish - Machining
Uncoated
Cutting Direction
Right Hand
Primary Material Application
All Materials
Shank Type - Machining
Weldon Flat
Cutting Style
Dovetail

Description

Dovetail Cutter, 45 Degrees Included Angle, 1/4 in Cutter Thickness, Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.