Zoro Homepage

Milling Cutter, Cobalt, 12T, RH, 3/4in Face

  • Mfr # 929-000-094

  • Zoro # G8926093


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
Cobalt
Included Angle
45 Degrees
Cutter Dia.
2 1/2 in
Cutter Thickness
3/4 in
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-000-094
Zoro #
G8926093
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2 1/2 in
Cutter Thickness
3/4 in
Overall Length
3 3/4 in
Shank Dia.
1 in
Neck Dia.
7/8 in
Face Width
3/4"

Details

Material - Machining
Cobalt
Included Angle
45 Degrees
Number of Teeth
12
Item
Dovetail Cutter
Finish
Bright (Uncoated)
Shank
Straight
Tooth Type
Straight
Type
Dovetail
Left/Right Hand
Right Hand
Material
Cobalt Steel
Number of Pieces
1
Included Angle (Deg.)
45
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Cutting Direction
Right Hand
Primary Material Application
All Materials
Cutting Style
Dovetail

Description

Dovetail Cutter, 45 Degrees Included Angle, 3/4 in Cutter Thickness, Cobalt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.