Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter, HSS, 12T, 1-1/8in Face

  • Mfr # 929-000-057

  • Zoro # G8926005


product price: $393.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Included Angle
60 Degrees
Cutter Dia.
2 1/2 in
Cutter Thickness
1 1/8 in
Overall Length
3 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-000-057
Zoro #
G8926005
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2 1/2 in
Cutter Thickness
1 1/8 in
Overall Length
3 3/4 in
Shank Dia.
1 in
Neck Dia.
15/16 in
Face Width
1-1/8"

Details

Material - Machining
High Speed Steel
Included Angle
60 Degrees
Number of Teeth
12
Item
Dovetail Cutter
Number of Pieces
1
Shank
Straight
Finish
Bright (Uncoated)
Material
High Speed Steel
Included Angle (Deg.)
60
Type
Dovetail
Left/Right Hand
Right Hand
Tooth Type
Straight
Primary Material Application
All Materials
Finish - Machining
Uncoated
Shank Type - Machining
Weldon Flat
Cutting Direction
Right Hand
Measurement System
Inch
Cutting Style
Dovetail

Description

Dovetail Cutter, 60 Degrees Included Angle, 1 1/8 in Cutter Thickness, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.