Zoro Homepage

Milling Cutter, HSS, 12T, 13/16in Face

  • Mfr # 929-000-041

  • Zoro # G8925971


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Included Angle
60 Degrees
Cutter Dia.
1 7/8 in
Cutter Thickness
13/16 in
Overall Length
3 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-000-041
Zoro #
G8925971
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 7/8 in
Cutter Thickness
13/16 in
Overall Length
3 1/4 in
Shank Dia.
7/8 in
Neck Dia.
13/16 in
Face Width
13/16"

Details

Material - Machining
High Speed Steel
Included Angle
60 Degrees
Number of Teeth
12
Material
High Speed Steel
Included Angle (Deg.)
60
Type
Dovetail
Tooth Type
Straight
Finish
Bright (Uncoated)
Item
Dovetail Cutter
Number of Pieces
1
Shank
Straight
Left/Right Hand
Right Hand
Primary Material Application
All Materials
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Finish - Machining
Uncoated
Cutting Direction
Right Hand
Cutting Style
Dovetail

Description

Dovetail Cutter, 60 Degrees Included Angle, 13/16 in Cutter Thickness, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.