Zoro Homepage

Milling Cutter, HSS, 8T, RH, 5/16in Face

  • Mfr # 929-000-017

  • Zoro # G9013392


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Included Angle
60 Degrees
Cutter Dia.
3/4 in
Cutter Thickness
5/16 in
Overall Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-000-017
Zoro #
G9013392
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
3/4 in
Cutter Thickness
5/16 in
Overall Length
2 1/8 in
Shank Dia.
3/8 in
Neck Dia.
5/16 in
Face Width
5/16"

Details

Material - Machining
High Speed Steel
Included Angle
60 Degrees
Number of Teeth
8
Type
Dovetail
Finish
Bright (Uncoated)
Number of Pieces
1
Included Angle (Deg.)
60
Left/Right Hand
Right Hand
Shank
Straight
Tooth Type
Straight
Item
Dovetail Cutter
Material
High Speed Steel
Shank Type - Machining
Weldon Flat
Cutting Direction
Right Hand
Primary Material Application
All Materials
Finish - Machining
Uncoated
Measurement System
Inch
Cutting Style
Dovetail

Description

Dovetail Cutter, 60 Degrees Included Angle, 5/16 in Cutter Thickness, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.