Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Milling Cutter, HSS, 8T, RH, 7/32in Face

  • Mfr # 929-000-009

  • Zoro # G9013383


product price: $73.59
/ea

Key Features

Material - Machining
High Speed Steel
Included Angle
60 Degrees
Cutter Dia.
1/2 in
Cutter Thickness
7/32 in
Overall Length
2 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
929-000-009
Zoro #
G9013383
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1/2 in
Cutter Thickness
7/32 in
Overall Length
2 1/8 in
Shank Dia.
3/8 in
Neck Dia.
7/32 in
Face Width
7/32"

Details

Material - Machining
High Speed Steel
Included Angle
60 Degrees
Number of Teeth
8
Number of Pieces
1
Item
Dovetail Cutter
Material
High Speed Steel
Left/Right Hand
Right Hand
Type
Dovetail
Finish
Bright (Uncoated)
Shank
Straight
Included Angle (Deg.)
60
Tooth Type
Straight
Primary Material Application
All Materials
Finish - Machining
Uncoated
Cutting Direction
Right Hand
Measurement System
Inch
Shank Type - Machining
Weldon Flat
Cutting Style
Dovetail

Description

Dovetail Cutter, 60 Degrees Included Angle, 7/32 in Cutter Thickness, High Speed Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.