Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

NC Spotting Drill, 120 Deg, 3/8, HSS

  • Zoro #: G0417733
  • Mfr #: 33382
$38.71
  • Decimal Equivalent: 0.3750
  • Drill Bit Dimension Type: Fractional Inch
  • Point Angle: 120 Degrees
See full product details
Orders over $75 ship free.

Keo #33382 Specifications

  • Zoro #: G0417733
  • Mfr #: 33382
Decimal Equivalent: 0.3750 Drill Bit Dimension Type: Fractional Inch
Point Angle: 120 Degrees Drill Bit Material: High Speed Steel
Drill Bit Point Angle: 120 Degrees Body Dia.: 3/8 in
Number of Pieces: 1 Shank Dia.: 3/8 in
Drill Bit Grouping: Drill Bit Item: Spotting Drill Bit
Size (In.): 3/8 Material - Machining: High Speed Steel
Flute Length: 1 1/8 in Cutting Direction - Machining: Right Hand
Primary Material Application: All Materials Measurement System: Fractional Inch
Material: High Speed Steel Finish - Machining: Bright (Uncoated)
Finish: Bright Drill Point (Deg.): 120
Overall Length: 5 in Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool Steels
Drill Size: 3/8" Drill Bit Size: 3/8 in
Left/Right Hand: Right Hand Primary Material Application ISO Code: K, M, N, S1
Drill Bit Finish: Bright Size - Decimal: 3/8 in - 0.3750
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Spotting Drill Bit, High Speed Steel, 120 Degrees , 3/8 in, Bright (Uncoated)

Reviews of Keo #33382