NC Spotting Drill, 120 Deg, 5/16, Carbide

KEO| Zoro #: G1786434| Mfr #: 34313

$33.59 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Sizes Included: -Left/Right Hand: Right HandSize (In.): 5/16
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1786434 Mfr #: 34313
Sizes Included: -Left/Right Hand: Right Hand
Size (In.): 5/16Item: NC Spotting Drill Bit
Finish: BrightMaterial: Carbide
Drill Bit Grouping: Drill BitNumber of Pieces: 1
Application: General Purpose For Steel, Alumininum, Alloy, Carbon And Tool SteelsDrill Point (Deg.): 120
Country of Origin (subject to change): United States

Description

NC Spotting Drill, Drill Point 120 Deg, Right Hand, Size 5/16 In, Flute Length 3/4 In, Overall Length 2 1/2 In, Solid Carbide, Bright Finish

Reviews