Shop KEO
See all product information
Create Account
NC Spotting Drills, 82 deg., RH, 4in., HSS
Mfr # 956-000-215
Zoro # G8588133
product price:Â
$
45.89
/ea
Key Features
Material - Machining
High Speed Steel
Drill Bit Point Angle
82 Degrees
Size - Decimal
1/2 in - 0.5000
Measurement System
Letter
Finish - Machining
Bright (Uncoated)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 956-000-215
- Zoro #
- G8588133
- UPC #
- -
- Country of Origin
- United States
- Item
- Spotting Drill Bit
- Material - Machining
- High Speed Steel
- Drill Bit Point Angle
- 82 Degrees
- Measurement System
- Letter
- Finish - Machining
- Bright (Uncoated)
- Primary Material Application
- Steel
- Decimal Equivalent
- 0.2500
- Finish
- Bright (Uncoated)
- Drill Bit Grouping
- Drill Bit
- Drill Point (Deg.)
- 82
- Application
- Designed with A Narrow Chisel Edge for Quick Starting and A Constant Web to Allow for Resharpening Without The Need for Web Thinning
- Left/Right Hand
- Right Hand
- Material
- High Speed Steel
- Drill Bit Material
- High Speed Steel
- Cutting Direction - Machining
- Right Hand
- Number of Pieces
- 1
- Primary Material Application ISO Code
- P
- Drill Bit Finish
- Uncoated
- Spiral Direction
- Right Hand
- Flute Type
- Spiral
- Shank Type
- Straight
- Number of Flutes
- 2
Description
Spotting Drill Bit, High Speed Steel, 82 Degrees , 1/4 in, Bright (Uncoated)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.