SINGLE END COUNTERSINK, 5/8 IN DIA BODY, 3/8 IN DIA SHANK, 1 FLUTES, 90 DEG INCLUDED, HSS

  • Mfr # 53589

  • Zoro # G422801299


product price:  $27.39
/ea

Key Features

Overall Length
2.625 in
Width
0.75 in
Height
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53589
Zoro #
G422801299
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2.625 in
Width
0.75 in
Height
0.75 in

Details

Item
Countersinks

Description

KEO COUNTERSINK, SINGLE END, 5/8 IN BODY DIA, 2 .25 OVERALL LENGTH, STRAIGHT SHANK, 3/8 IN SHANK DIA, 1 FLUTES, RIGHT HAND CUTTING, 90 DEG INCLUDED ANGLE, HSS, UNCOATED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.