SINGLE END COUNTERSINK, 5/8 IN DIA BODY, 3/8 IN DIA SHANK, 3 FLUTES, 82 DEG INCLUDED, HSS

  • Mfr # 50588

  • Zoro # G522801199


product price:  $27.49
/ea

Key Features

Height
0.25 in
Overall Length
2 in
Width
0.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50588
Zoro #
G522801199
UPC #
-
Country of Origin
United States

Dimensions

Height
0.25 in
Overall Length
2 in
Width
0.25 in

Details

Item
Countersinks

Description

KEO 50588 SINGLE END COUNTERSINK, 5/8 IN DIA BODY, 3/8 IN DIA SHANK, 3 FLUTES, 82 DEG INCLUDED, HSS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.