Zoro Homepage

Slitting Saw, 5 in, HSS

  • Mfr # 950-001-392

  • Zoro # G8205577


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
5 in
Number of Teeth
40
Finish - Machining
TiN
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-001-392
Zoro #
G8205577
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
5 in
Cutter Thickness
7/32 in

Details

Item
Slitting Saw
Measurement System
Inch
Arbor Hole
1 1/4 in
Number of Teeth
40
Finish - Machining
TiN
Material - Machining
High Speed Steel
List Number
950-001
Cutting Style
Slitting
Shank Type - Machining
Straight
Saw Type
Straight Side Tooth

Description

Slitting Saw, Inch, 5 in, 7/32 in, Not Applicable, Not Applicable, 40, High Speed Steel, TiN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.