Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slitting Saw, 6 in, Cobalt

  • Mfr # 950-000-137

  • Zoro # G8208340


product price: $410.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
6 in
Arbor Hole
1 1/4 in
Number of Teeth
42
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-000-137
Zoro #
G8208340
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6 in
Cutter Thickness
1/8 in

Details

Item
Slitting Saw
Measurement System
Inch
Arbor Hole
1 1/4 in
Number of Teeth
42
Material - Machining
Cobalt
Finish - Machining
Uncoated
List Number
950-000
Shank Type - Machining
Straight
Saw Type
Straight Side Tooth
Cutting Style
Slitting

Description

Slitting Saw, Inch, 6 in, 1/8 in, Not Applicable, Not Applicable, 42, Cobalt, Uncoated

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.