Slitting Saw, 6 in, HSS
Mfr # 950-001-405
Zoro # G8205279
product price: $223.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Cutter Dia.
6 in
Number of Teeth
42
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-001-405
Zoro #
G8205279
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
6 in
Cutter Thickness
1/8 in
Details
Item
Slitting Saw
Measurement System
Inch
Arbor Hole
1 1/4 in
Number of Teeth
42
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
List Number
950-001
Saw Type
Straight Side Tooth
Shank Type - Machining
Straight
Cutting Style
Slitting
Description
Slitting Saw, Inch, 6 in, 1/8 in, Not Applicable, Not Applicable, 42, High Speed Steel, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.