Slitting Saw, 8 in, HSS
Mfr # 950-001-593
Zoro # G8205324
product price: $526.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Number of Teeth
48
List Number
950-001
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
950-001-593
Zoro #
G8205324
UPC #
-
Country of Origin
United States
Dimensions
Cutter Dia.
8 in
Cutter Thickness
3/16 in
Details
Item
Slitting Saw
Measurement System
Inch
Arbor Hole
1/2 in
Number of Teeth
48
List Number
950-001
Finish - Machining
Uncoated
Material - Machining
High Speed Steel
Saw Type
Straight Side Tooth
Shank Type - Machining
Straight
Cutting Style
Slitting
Description
Slitting Saw, Inch, 8 in, 3/16 in, Not Applicable, Not Applicable, 48, High Speed Steel, Uncoated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.