Zoro Homepage

Slotting Saw, 6 in, Cobalt

  • Mfr # 950-000-056

  • Zoro # G8205717


product price: $495.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Cutter Dia.
6 in
Arbor Hole
1 1/4 in
Number of Teeth
40
Material - Machining
Cobalt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
950-000-056
Zoro #
G8205717
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
6 in
Cutter Thickness
3/16 in

Details

Item
Slotting Saw
Measurement System
Inch
Arbor Hole
1 1/4 in
Number of Teeth
40
Material - Machining
Cobalt
List Number
950-000
Finish - Machining
TiN
Saw Type
Staggered Tooth
Cutting Style
Slitting

Description

Slotting Saw, Inch, 6 in, 3/16 in, Not Applicable, Not Applicable, 40, Cobalt, TiN

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.