Shop KEO
See all product information
Create Account
Small Keyseat Cutter, 0.125 in, Carbide
- Mfr # 943-000-378
- Zoro # G9012342
product price:Â
$
63.15
/ea
Key Features
Material - Machining
Carbide
Cutter Dia.
1/8 in
Cutter Thickness
1/64 in
Overall Length
2 in
Shank Dia.
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 943-000-378
- Zoro #
- G9012342
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cutter Dia.
- 1/8 in
- Cutter Thickness
- 1/64 in
- Overall Length
- 2 in
- Shank Dia.
- 1/4 in
- Neck Dia.
- 1/16 in
- Face Width
- 1/64"
- Wire Rope Length
- 2 in
- Length
- 2 in
Details
- Material - Machining
- Carbide
- Number of Teeth
- 4
- Finish
- Bright (Uncoated)
- Type
- Small
- Material
- Carbide
- Item
- Small Keyseat Cutter
- Shank
- Straight
- Number of Pieces
- 1
- Left/Right Hand
- Right Hand
- Tooth Type
- Straight
- Primary Material Application
- All Materials
- Measurement System
- Inch
- Cutting Direction
- Right Hand
- Shank Type - Machining
- Straight
- Cutting Style
- Keyseat
Description
Small Keyseat Cutter, Carbide, Straight, 1/8 in Cutter Dia., Right Hand
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.