Zoro Homepage

T-Slot Milling Cutter

  • Mfr # 964-000-119

  • Zoro # G7216781


product price: $497.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
1 27/32 in
Cutter Thickness
53/64 in
Overall Length
4 13/16 in
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964-000-119
Zoro #
G7216781
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
1 27/32 in
Cutter Thickness
53/64 in
Overall Length
4 13/16 in
Shank Dia.
1 1/4 in
Neck Dia.
1 1/32 in
Sizes Included
1
Bolt Size
1 in
Face Width
53/64"
Cutter Dia. - Machining
1-27/32"

Details

Material - Machining
High Speed Steel
Number of Teeth
12
Finish
Bright (Uncoated)
Material
HSS
Left/Right Hand
RH
Tooth Type
Staggered
Shank
Straight With Weldon Flat
Item
T-Slot Milling Cutter
Type
T-Slot
Measurement System
Inch
Primary Material Application
All Materials
Shank Type - Machining
Weldon Flat
Cutting Style
T-Slot

Description

T-Slot Milling Cutter, Staggered Tooth Type, Weldon Flat, 1 27/32 in, 53/64 in, 4 13/16 in, 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.