Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

T-Slot Milling Cutter

  • Mfr # 964-000-156

  • Zoro # G7019372


product price: $632.99
/ea
Free Shipping & Returns

Key Features

Material - Machining
High Speed Steel
Cutter Dia.
2 7/32 in
Cutter Thickness
1 3/32 in
Overall Length
5 3/8 in
Shank Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
964-000-156
Zoro #
G7019372
UPC #
-
Country of Origin
United States

Dimensions

Cutter Dia.
2 7/32 in
Cutter Thickness
1 3/32 in
Overall Length
5 3/8 in
Shank Dia.
1 1/4 in
Neck Dia.
1 7/32 in
Sizes Included
1 1/4
Face Width
1-3/32"
Bolt Size
1 1/4 in
Cutter Dia. - Machining
2-7/32"

Details

Material - Machining
High Speed Steel
Number of Teeth
12
Tooth Type
Staggered
Type
T-Slot
Finish
Bright (Uncoated)
Item
T-Slot Milling Cutter
Material
HSS
Shank
Straight With Weldon Flat
Left/Right Hand
RH
Measurement System
Inch
Primary Material Application
All Materials
Shank Type - Machining
Weldon Flat
Cutting Style
T-Slot

Description

T-Slot Milling Cutter, Staggered Tooth Type, Weldon Flat, 2 7/32 in, 1 3/32 in, 5 3/8 in, 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.