Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ZErO Flute Set 90 deg 5/16" - 5/8" 4 pcs CO

  • Mfr # 919-000-233

  • Zoro # G9012096


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Shank Dia.
1/4", 1/4", 5/16", 3/8"
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
919-000-233
Zoro #
G9012096
UPC #
00887861130837
Country of Origin
United States

Dimensions

Shank Dia.
1/4", 1/4", 5/16", 3/8"
Overall Length
1-5/8", 1-3/4", 1-3/4", 2-1/8"
Overall Length (In.)
1-5/8, 1-3/4, 1-3/4, 2-1/8
Pilot Dia.
5/16", 3/8", 1/2", 5/8"
Shank Length (In.)
Standard
Shank Dia. (In.)
1/4, 1/4, 5/16, 3/8
Body Diameters Included
1/2 in, 3/8 in, 5/16 in, 5/8 in
Largest Body Dia.
5/8 in
Sizes Included
5/16", 3/8", 1/2", 5/8"
Smallest Body Dia.
5/16 in

Details

Item
Countersink Set
Countersink Angle
90 Degrees
Number of Flutes
0
Material - Machining
Cobalt
Finish
Bright (Uncoated)
Shank Type - Machining
Straight
Primary Material Application
Stainless Steel
Application
General Purpose
Cutting Capacity
5/16", 3/8", 1/2", 5/8"
Type
Single Flute
Finish - Machining
Bright (Uncoated)
Measurement System
Fractional Inch
Primary Material Application ISO Code
K, M, N, S1
Number of Pieces
4
Material
Cobalt

Description

Countersink Set, 90 Degrees , 4, Cobalt, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.