Proximity Card
Mfr # KC-10X
Zoro # G3562198
product price: $8.19
/eaSold in multiples of 2 for $16.38
Key Features
Includes
Vertical Slot Punch
Material
Plastic
Features
Sequentially Numbered
Overall Height
2 1/8 in
Product Type
Proximity Card
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KC-10X
Zoro #
G3562198
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
2 1/8 in
Overall Width
3 3/8 in
Details
Item
Proximity Card
Includes
Vertical Slot Punch
Material
Plastic
Features
Sequentially Numbered
Product Type
Proximity Card
Operating Temperature - Maximum
70 Degrees F
Compatible Product Type
Proximity Reader
Operating Temperature - Minimum
-40 Degrees F
Description
Proximity Card, Material Plastic, Includes Vertical Slot Punch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.